Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
MOLON

DC Gearmotor 24VDC, Nameplate RPM: 85, Max. Torque: 44.0 in.-oz., Enclosure: Open

  • Item # 20UG98
  • My Part #
  • Mfr. Model # CTX-2480-2 (24V)
  • Catalog Page # N/A
  • UNSPSC # 20101617
DC Gearmotor 24VDC, Nameplate RPM: 85, Max. Torque: 44.0 in.-oz., Enclosure: Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All DC Gearmotors

Technical Specs

  • Item DC Gearmotor
  • Gearmotor Type DC Gearmotor
  • Gearmotor Voltage 24VDC
  • Max. Torque 44.0 in.-oz.
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Parallel
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Nameplate RPM 85
  • Gearmotor Enclosure Open
  • Gearmotor Mounting Position All Angle
  • Length Less Shaft 2-3/4"
  • Reversible Shaft Output Yes
  • No Load RPM 100
  • Starting Torque 33 in.-lb.
  • Overhung Load 1 lb.
  • Input HP 1/64
  • Full Load Amps 0.3
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Gearmotor Rotation CW/CCW
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 1/4"
  • Lubrication Grease Filled
  • Brushes Carbon
  • Finish Zinc Plating
  • Gear Case Plastic
  • Application Valves, Vending Machines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.