ST
MOLDEX

Mold Proof Barrier, 32 oz. Spray Bottle, Unscented Liquid, 1 EA

  • Item # 4WGE5
  • My Part #
  • Mfr. Model # 5210
  • Catalog Page # 1519
  • UNSPSC # 47131805
Mold Proof Barrier, 32 oz. Spray Bottle, Unscented Liquid, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moldex® protectant is a simple to use, spray applied invisible film that protects against the harmful effects of moisture damage. Apply this mold treatment immediately after cleaning to establish a barrier between the surface and any bacteria, mold, or mildew. When applied properly, this water-based mold-proof barrier provides long-lasting resistance to stains and discoloration. Perfect for both indoor and outdoor applications. Easy-to-apply mold prevention dries clear and fast.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
  • Item - Mildew and Mold Remover Mold Proof Barrier
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Container Size 32 oz.
  • Cleaner Container Type Spray Bottle
  • Cleaner Form Liquid
  • Primary Chemical None
  • Fragrance Unscented
  • Coverage 50 sq. ft.
  • Color Clear
  • Recommended Dilution Ready to Use
  • Application Method Trigger Spray
  • Effective Temp. 50 Degrees to 90 Degrees F
  • Chemical Series No Series
  • Case Quantity 6
  • Contains Acrylic Polymer
  • Item Mold Proof Barrier
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.