Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MOLDEX

Mold Mildew Remover, 1 gal. Spray, 1 EA

  • Item# 4WGE3
  • Mfr. Model# 5520
  • Catalog Page# 1635
  • UNSPSC# 47131803
Mold Mildew Remover, 1 gal. Spray, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moldex® Mold Killer is an EPA registered cleaner designed to kill, clean, and inhibit the growth of mold & mildew. It quickly removes dirt, grime, mold, mildew, food residue, and other organic matter commonly found in homes, basements, attics, walls, kitchens, and bathrooms. It destroys and neutralizes mold, mildew, and their odors at their source. This 3-in-1 remover is not a masking agent or general-purpose stain remover. It’s a bleach-free, phosphate free, nonabrasive disinfectant mold killer that can be used on most washable surfaces.

View More

Technical Specs

  • Item Mold Mildew Remover
  • Application Method Spray
  • Size 1 gal.
  • Color Green
  • Contains Didecyl Dimethyl Ammonium Chloride
  • Fragrance Unscented
  • For Use On Carpets, Carpet Cushion, Sub Floors, Drywall, Trim And Frame Lumber
  • Recommended Dilution Ready To Use
  • Standards EPA Registered, Institutional and Household Grade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.