Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOLDEX

N95 Healthcare Disposable Respirator, Blue, S, 20PK

  • Item# 3NMF9
  • Mfr. Model# 3211N95-S
  • Catalog Page# N/A
  • Catalog Group# E4666
  • UNSPSC# 46182002
N95 Healthcare Disposable Respirator, Blue, S, 20PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Respirators

Technical Specs

  • Item Healthcare Disposable Respirator
  • Filter Class N95
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip No
  • Nuisance Odor Removal None
  • Mask Size S
  • Color Blue
  • Headstrap Type Single, Non-Adjustable
  • Standards NIOSH Approved, CDC guidelines for TB Exposure Control
  • Respirator Shape Molded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.