Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOLDEX

27dB Reusable Flanged Shape Ear Plugs; Corded, Blue, Universal

  • Item# 3NHL9
  • Mfr. Model# 6415
  • Catalog Page# 2047
  • Catalog Group# H1496
  • UNSPSC# 46181901
27dB Reusable Flanged Shape Ear Plugs; Corded, Blue, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $163.75 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These metal-detectable ear plugs feature bright colors and a metalized formulation ideal for applications where metal detection is required, such as the food/beverage industry. The cord is metal detectable, too.

The reusable plugs are easy to insert, with self-adjusting foam that expands to fit the ear canal. They are premolded with grip stems for hygienic insertion, and washable for extended wear. An air pocket in the tip offers additional comfort and soft, flexible flanges provide a superior seal and fit in most ear canals.

Plugs are brightly colored for quick compliance checks. Reusable ear plugs can be hand washed and used again and again.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Corded
  • Pairs Per Package 50
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 27dB
  • Metal Detectable Yes
  • Series Rockets(R)
  • Shape Flanged
  • Plug Color Blue
  • Plug Material PVC-Free Foam
  • Cord Color Blue
  • Packaging Carrying Case
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia and Turkey.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.