Skip Content

ST
MOLDEX

9000 Series Full Face Respirator, Respirator Connection Type: Bayonet, 4 pt. Full Face Suspension Ty

  • Item # 6DMT6
  • My Part #
  • Mfr. Model # 9002
  • Catalog Page # 1758
  • Catalog Group # D6325
  • UNSPSC # 46182002
9000 Series Full Face Respirator, Respirator Connection Type: Bayonet, 4 pt. Full Face Suspension Ty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a frameless mask with an extra-wide viewing lens, this lightweight respirator has a ratchet fastening strap system and standaway head harness for easy, quick removal. Filters and cartridges are available separately.

View More

Technical Specs

  • Item Full Face Respirator
  • Facepiece Material Thermoplastic Elastomer
  • Full Face Suspension Type 4 pt.
  • Head Harness Material Thermoplastic Elastomer
  • Respirator Connection Type Bayonet
  • Cartridges Included No
  • Mask Size M
  • Series 9000
  • Typical Application General Industry
  • Configured For Twin Cartridges
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, and Turkey.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.