ST
MOLDEX

30dB Disposable Contoured-Shape Ear Plugs with Dispenser; Corded, High-Visibility Green, Universal

  • Item # 52ZV35
  • My Part #
  • Mfr. Model # 6883
  • Catalog Page # N/A
  • UNSPSC # 46181901
30dB Disposable Contoured-Shape Ear Plugs with Dispenser; Corded, High-Visibility Green, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / pkg. of 150
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now you can place hearing protection where it’s needed with this MOLDEX PlugStation® dispenser. The ear plugs with dispenser allows easy access at all times. Avoids waste since unit only dispenses 1 pair at a time to help avoid wasteful grabbing of multiple pairs. High-visibility color helps ensure worker compliance with wearing hearing protection. Easy to install a new PlugStation dispenser when the old one is empty—no fumbling with hard-to-install ear plug stations.

View More

Technical Specs

  • Item Ear Plugs with Dispenser
  • Disposable/ Reusable Disposable
  • Corded/Banded Corded
  • Pairs Per Package 150
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 30dB
  • Metal Detectable No
  • Series Plugstation(R)
  • Ear Plug Shape Contoured
  • Ear Plug Color High-Visibility Green
  • Ear Plug Material Foam
  • Cord/Band Color Green
  • Cord/Band Material Plastic
  • Ear Plug Packaging Bag Wrapped Pair
  • Standards ANSI S3.19-1974
  • Includes Mounting Bracket, Hardware
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bulgaria, Brazil, China, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Japan, South Korea, Lithuania, Luxembourg, Latvia, Malta, Netherlands, New Zealand, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, and Turkey.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.