Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MOLDEX

24dB /4dB Reusable Flanged-Shape Dual Mode Ear Plugs; Corded, Green, Universal

  • Item# 32MU05
  • Mfr. Model# 6770
  • Catalog Page# N/A
  • UNSPSC# 46181901
24dB /4dB Reusable Flanged-Shape Dual Mode Ear Plugs; Corded, Green, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $165.50 / pkg. of 50

Get This Price

$132.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reusable Flip to Listen™ earplugs can help to reduce audible noise in work environments. They are engineered with TPE material and preformed in a flanged shape to fit into ear canals. The Flip to Listen™ design allows users to hear clearly without removing earplugs. The corded design and plastic case also helps to keep earplugs from being misplaced.

View More

Technical Specs

  • Item Dual Mode Ear Plugs
  • Disposable/ Reusable Reusable
  • Corded/Banded Corded
  • Pairs Per Package 50
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 24dB /4dB
  • Metal Detectable No
  • Series Flip to Listen(TM)
  • Ear Plug Shape Flanged
  • Ear Plug Color Green
  • Ear Plug Material Soft Plastic
  • Cord/Band Color Green
  • Cord/Band Material Cloth
  • Ear Plug Packaging Carrying Case
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.