Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Stack Container, 18-3/4x11-7/8x1-3/4, Wht

  • Item# 39H983
  • Mfr. Model# 8040085269
  • Catalog Page# 1843
  • Catalog Group# H3423
  • UNSPSC# 24112003
Stack Container,18-3/4x11-7/8x1-3/4,Wht close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Toteline™ Fiberglass Stacking Containers
• Fiberglass-reinforced thermoset composite construction Temp. range: -60° to 250°F constant
Durable containers resist cutting oils, grease and solvents. Feature radius corners and integral molded-in handles for safe and easy handling. Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubber, and other hot parts emerging from molds or processing machines.

View More

Technical Specs

  • Item Stacking Container
  • Width 11-7/8"
  • Length 18-3/4"
  • Height 1-3/4"
  • Inside Bottom Length 17"
  • Inside Bottom Depth 1-5/8"
  • Inside Bottom Width 11"
  • Inside Height 1-5/8"
  • Inside Length 17"
  • Inside Width 11"
  • Outside Top Length 18-3/4"
  • Outside Top Width 11-7/8"
  • Outside Top Depth 1-3/4"
  • Outer Height 1-3/4"
  • Outer Length 18-3/4"
  • Outside Width 11-7/8"
  • Capacity 0.18 cu. ft.
  • Stacking Capacity 1400 lb.
  • Load Capacity 200 lb.
  • Color White
  • Material Fiberglass Reinforced Thermoset Composite
  • Design High Strength, Durable, All Corners Radiused, Integral Molded-In Handles
  • Finish Smooth
  • Resists Cutting Oils, Mild Acids, Alkaline Solutions
  • Temp. Range -60 to 250 Degrees F
  • Case Quantity 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.