Skip Content

DV
MOLDED FIBERGLASS

Stacking Container, Gray, 8"H x 33"L x 15-5/8"W, 1EA

  • Item # 8YKV3
  • My Part #
  • Mfr. Model # 814408 GRAY
  • Catalog Page # N/A
  • Catalog Group # F1543
  • UNSPSC # 24112110
Stacking Container,8x15x33 In.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stacking Containers

Technical Specs

  • Item Stacking Container
  • Outside Height 8"
  • Outside Length 33"
  • Outside Width 15-5/8"
  • Volume Capacity 2.10 cu. ft.
  • Inside Height 7-7/8"
  • Inside Length 30-3/4"
  • Inside Width 15"
  • Load Capacity 400 lb.
  • Color Gray
  • Material Fiberglass Reinforced Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms