Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MOHAWK Passenger Wheel Weight Tool: Passenger Wheel Wt Tool, Metal, 7 in Overall Lg, 1 in Overall Wd

Item 
33J991
Mfr. Model 
50130

Product Details

Catalog Page
938
Brand
MOHAWK
Color
Black; Red
Material
Metal
Overall Height
3 in
Overall Length
7 in
Overall Width
1 in
Product Type
Passenger Wheel Weight Tool
Manufacturer Part Number
50130
UNSPSC
25191701
Country of Origin
China (subject to change)
Product Description

Wheel weight tools add or remove wheel weights on tires. The tools also tighten or adjust loose wheel weights to improve performance.