Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MOEN

Brass Pressure Balancing Valve Tub And Shower Faucet, 2.5 gpm

  • Item# 4ZG01
  • Mfr. Model# L2353
  • Catalog Page# 3413
  • UNSPSC# 40141702
Brass Pressure Balancing Valve Tub And Shower Faucet, 2.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $191.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Tub And Shower Faucet
  • Type Pressure Balancing Valve
  • Handle Type Single Lever
  • Handle Finish Chrome
  • Color/Finish Chrome Plated
  • Material of Construction Brass
  • Connection (In.) 1/2 Solder
  • Max. Flow 2.5 gpm
  • Diverter Tub Spout Length 4-1/2
  • Flow Rate (GPM) 2.5
  • Replacement Cartridge 4ZD97
  • ADA Compliant Yes
  • Standards Unit is CSA B-125, ASME A112.18.1M, ANSI A117.1
  • Includes Showerhead, Arm, Flange, and Tub Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and CO

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.