Skip Content

DV
MOEN COMMERCIAL

Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4" Face Dia.

  • Item # 40D678
  • My Part #
  • Mfr. Model # 8342EP15
  • Catalog Page # N/A
  • UNSPSC # 40141703
Metal Handheld Shower Head Kit, 1.60 gpm, 1/2", 4" Face Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shower Faucets

Technical Specs

  • Material of Construction Cast Metal
  • Flow Rate 1.60 gpm
  • ADA Compliant Yes
  • Ligature Resistant No
  • Connection 1/2"
  • Face Dia. 4"
  • Item Shower Head Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.