Skip Content

 
MOEN COMMERCIAL

Kitchen Faucet

Kitchen Faucet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Kitchen Faucet 
  • Handle Type Lever 
  • Flow Rate 2.2 gpm 
  • Number of Holes
  • ADA Compliant Yes 
  • Mounting Deck 
  • Connection 3/4" 
  • Spout Length 4" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Faucet Operation
Please Select
Number of Handles
Please Select
Mounting Hole Center to Center
Please Select
Body Material
Please Select
Faucet Spout
Please Select
Finish
Please Select
Valve Type
Please Select
Replacement Cartridge
Please Select

Your Filters:

Clear All
SG_Brand
  • MOEN COMMERCIAL 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Faucet Operation
Number of Handles
Mounting Hole Center to Center
Body Material
Faucet Spout
Finish
Valve Type
Replacement Cartridge
Price
Qty
Please use Qty box to add item(s) to cart.
8799
Manual
2
4"
Cast Metal
Rigid/Swing
Chrome
Ceramic Disc
Mfr. No. 1224

$264.75 / each

Enter location to check availability
Catalog Page #  NA

Price $264.75 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 3/4"
  • Finish Chrome
  • Valve Type Ceramic Disc
  • Spout Length 4"
  • Replacement Cartridge Mfr. No. 1224
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8289
Manual
2
4"
Cast Metal
Rigid/Swing
Chrome
Ceramic Disc
Mfr. No. 52000, 52001

$307.25 / each

Enter location to check availability
Catalog Page #  NA

Price $307.25 / each

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid/Swing
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 3/4"
  • Finish Chrome
  • Valve Type Ceramic Disc
  • Spout Length 4"
  • Replacement Cartridge Mfr. No. 52000, 52001
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8713

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Kitchen Faucet
  • Handle Type Lever
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 3/4"
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More