Skip Content

 
MOEN COMMERCIAL

Bathroom Faucet, Cast Metal

Bathroom Faucet, Cast Metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bathroom Faucet 
  • Number of Holes
  • Body Material Cast Metal 
  • Faucet Spout Rigid 
  • ADA Compliant Yes 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Faucet Operation
Please Select
Number of Handles
Please Select
Handle Type
Please Select
Connection
Please Select
Flow Rate
Please Select
Mounting Hole Center to Center
Please Select
Drain Type
Please Select
Mounting Type
Please Select
Spout Length
Please Select
Power Source
Please Select

Your Filters:

Clear All
SG_Brand
  • MOEN COMMERCIAL 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Faucet Operation
Number of Handles
Handle Type
Connection
Flow Rate
Mounting Hole Center to Center
Drain Type
Mounting Type
Spout Length
Power Source
Price
Qty
Please use Qty box to add item(s) to cart.
8430
Manual
1
Lever
1/2" IPS
1.5 gpm
4"
None
Centerset
4"

$160.25 / each

Enter location to check availability
Catalog Page #  NA

Price $160.25 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8432
Manual
1
Lever
1/2" IPS
1.5 gpm
4"
Pop-Up
Centerset
4"

$197.50 / each

Enter location to check availability
Catalog Page #  NA

Price $197.50 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Pop-Up
  • Mounting Type Centerset
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8414
Manual
1
Lever
1/2" IPS
2.2 gpm
4"
Pop-Up
Centerset
4"

$225.25 / each

Enter location to check availability
Catalog Page #  NA

Price $225.25 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Pop-Up
  • Mounting Type Centerset
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8210
Manual
2
Lever
3/4"
2.2 gpm
4"
None
Centerset
4"

$206.00 / each

Enter location to check availability
Catalog Page #  NA

Price $206.00 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Connection 3/4"
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8228
Manual
2
Wrist Blade
1/2" IPS
2.2 gpm
None
Widespread
3"

$335.50 / each

Enter location to check availability
Catalog Page #  NA

Price $335.50 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Connection 1/2" IPS
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Widespread
  • Spout Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8889
Metering
2
Push
1/2"
0.50 gpm
8"
None
Widespread
4"

$435.50 / each

Enter location to check availability
Catalog Page #  NA

Price $435.50 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 2
  • Handle Type Push
  • Connection 1/2"
  • Flow Rate 0.50 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Widespread
  • Spout Length 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CA8301
Sensor
Sensor
3/4"
0.5 gpm
4"
None
Centerset
3"
Battery

$753.00 / each

Enter location to check availability
Catalog Page #  NA

Price $753.00 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Handle Type Sensor
  • Connection 3/4"
  • Flow Rate 0.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Cast Metal
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 3"
  • Power Source Battery
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More