Skip Content

 
MOEN COMMERCIAL

Bathroom Faucet, Brass

Bathroom Faucet, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bathroom Faucet 
  • Body Material Brass 
  • Faucet Spout Rigid 
  • ADA Compliant Yes 
  • Drain Type None 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Faucet Operation
Please Select
Number of Handles
Please Select
Handle Type
Please Select
Connection
Please Select
Flow Rate
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Mounting Type
Please Select
Spout Length
Please Select

Your Filters:

Clear All
SG_Brand
  • MOEN COMMERCIAL 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Faucet Operation
Number of Handles
Handle Type
Connection
Flow Rate
Number of Holes
Mounting Hole Center to Center
Mounting Type
Spout Length
Price
Qty
Please use Qty box to add item(s) to cart.
8215
Manual
2
Wrist Blade
1/2" IPS
2.2 gpm
2
4"
Centerset
5-1/2"

$220.75 / each

Enter location to check availability
Catalog Page #  3402 

Price $220.75 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Wrist Blade
  • Connection 1/2" IPS
  • Flow Rate 2.2 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 5-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8884
Metering
1
Lever
1/2" IPS
0.5 gpm
1
Single Hole
Deck
4-1/2"

$165.50 / each

Enter location to check availability
Catalog Page #  3406 

Price $165.50 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 0.5 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8886
Metering
2
Push
1/2" MIPS
0.5 gpm
2
4"
Centerset
4-3/4"

$326.25 / each

Enter location to check availability
Catalog Page #  3406 

Price $326.25 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Metering
  • Number of Handles 2
  • Handle Type Push
  • Connection 1/2" MIPS
  • Flow Rate 0.5 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Centerset
  • Spout Length 4-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More