Skip Content

 
MOEN

Bathroom Faucet, Brass

Bathroom Faucet, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bathroom Faucet 
  • Faucet Operation Manual 
  • Number of Handles
  • Handle Type Lever 
  • Connection 1/2" IPS 
  • Number of Holes
  • Mounting Hole Center to Center 4" 
  • Body Material Brass 
  • Faucet Spout Rigid 
  • ADA Compliant Yes 
  • Mounting Type Deck 
  • For Drinking Water Applications Low Lead Compliant 
Flow Rate
Please Select
Drain Type
Please Select
Spout Length
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Drain Type
Spout Length
Price
Qty
Please use Qty box to add item(s) to cart.
L4605
1.5 gpm
None
4-3/8"

$141.00 / each

Enter location to check availability
Catalog Page #  3402 

Price $141.00 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
L4621
1.5 gpm
Pop-Up
4-3/8"

$166.50 / each

Enter location to check availability
Catalog Page #  3401 

Price $166.50 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 1.5 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type Pop-Up
  • Mounting Type Deck
  • Spout Length 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8413
2.2 gpm
None
5"

$175.25 / each

Enter location to check availability
Catalog Page #  3402 

Price $175.25 / each

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 4"
  • Body Material Brass
  • Faucet Spout Rigid
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More