Skip Content

DG
MODERN ABRASIVE

Dressing Stick, 1-3/4" x 3/8" x 1/8", Medium Silicon Carbide, 150 Grit, 1 EA

  • Item # 34NJ91
  • My Part #
  • Mfr. Model # U446CM
  • Catalog Page # N/A
  • UNSPSC # 23131515
Dressing Stick, 1-3/4" x 3/8" x 1/8", Medium Silicon Carbide, 150 Grit, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dressing Sticks

Technical Specs

  • Item Dressing Stick
  • Abrasive Material Silicon Carbide
  • Series 446CM
  • Grade Medium
  • Grit 150
  • Length 1-3/4"
  • Width 3/8"
  • Thickness 1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None