DV
MOBILESPEC

Power Adapter,USB,5V

  • Item # 33NU92
  • My Part #
  • Mfr. Model # MS028031
  • Catalog Page # N/A
  • UNSPSC # 39121006
Power Adapter,USB,5V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This USB power adapter charges USB portable devices.

View More

Technical Specs

  • Item Power Adapter
  • Type USB
  • Amps 1
  • Voltage (DC) 5
  • Used For Powers or Charges USB Portable Devices
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.