Skip Content

C3
MOBILESPEC

Power Adapter,USB,12V,10A

  • Item # 33NU47
  • My Part #
  • Mfr. Model # MS2USB
  • Catalog Page # N/A
  • UNSPSC # 39121006
Power Adapter,USB,12V,10A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.45 / each

Shipping: pkg of 2

Pickup: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power adapter is designed for use with power/charge electronic devices or cell phones. It includes a 12V swivel plug.

View More

Technical Specs

  • Item Power Adapter
  • Type USB
  • Capacity USB Power Port and (2) Outlets
  • Amps 10
  • Voltage (DC) 12
  • Used For Power/Charge Electronic Devices or Cell Phone
  • Includes 12V Swivel Plug
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.