Skip Content

DV
MOBILESPEC

LCD Cellular Charger,7in.Wx5in.Dx2in.H

  • Item # 39CJ90
  • My Part #
  • Mfr. Model # MSLCDHTCN
  • Catalog Page # N/A
  • UNSPSC # 26111704
LCD Cellular Charger,7in.Wx5in.Dx2in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LCD Cellular Charger
  • Type 3 Adapters
  • Size 7" W x 5" D x 2" H
  • Voltage (DC) 12
  • Used For Charge Cellular Devices In Car
  • Includes 8 ft. Cord, (3) Adapters HTC/Nokia/Micro, Universal Socket Adapter
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.