DV
MOBILESPEC

Extension and USB Power Port

  • Item # 450X69
  • My Part #
  • Mfr. Model # MBS06802
  • Catalog Page # N/A
  • UNSPSC # 26121609
Extension and USB Power Port close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extension and USB Power Port
  • Features USB 2.0 Connector, Port, Coiled Cord
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.