DV
MOBILESPEC

Cigarette Lighter Adapter, 3 Outlet

  • Item # 33NU48
  • My Part #
  • Mfr. Model # MS312
  • Catalog Page # N/A
  • UNSPSC # 26111722
Cigarette Lighter Adapter, 3 Outlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 3-outlet cigarette lighter adapter includes a 30" power cord, 12V plug, and mounting bracket.

View More

Technical Specs

  • Item Cigarette Lighter Adapter
  • Type 3 Outlet
  • Capacity (3) 12V
  • Voltage (DC) 12
  • Used For 12V Accessories
  • Includes 30" Power Cord, 12V Plug, Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.