Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MOBILESPEC

Cellular Charger,Cellphone chargers

  • Item # 39CJ85
  • My Part #
  • Mfr. Model # MSCVCHTCN
  • Catalog Page # N/A
  • UNSPSC # 26111704
Cellular Charger,Cellphone chargers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cellular Charger
  • Type Cellphone chargers
  • Size 7" W x 5" D x 2" H
  • Voltage (DC) 12
  • Used For Charge Cell Phones, USB
  • Includes 8 ft. Cord, (5) Adapters HTC/Nokia/Micro, Universal Socket Adapter
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.