Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MOBILE SHOP

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1037, Primary Application: Preventative

  • Item # 6ETV0
  • My Part #
  • Mfr. Model # MS-CPMC-B
  • Catalog Page # 745
  • UNSPSC # 24101501
SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 1037, Primary Application: Preventative close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,389.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for preventative maintenance work in buildings with elevators, such as hotels, commercial buildings, and multifamily high rises.

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Awls,Brushes,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Cart
  • SAE or Metric SAE, Metric
  • Number of Pieces 1037
  • Number of Pliers 3
  • Pliers Included Diagonal Wire Cutting: 7",Groove Joint: 12",Locking: 10"
  • Number of Screwdrivers 3
  • Screwdrivers Included Phillips: #3 x 6",Slotted 5/16 x 6",Slotted: 3/16 x 8"
  • Number of Wrenches 19
  • Wrenches Included 1/2",2.5mm,2mm,3/8",3mm,4mm,5/16",5mm,6mm,7/16",8mm,9/16",Adjustable Wrench: 10",Aluminum Pipe Wrench: 12",Combination Wrench Set with Rollup: 1/4",Metric Hex Wrench Set: 1.5mm,Wrench
  • Number of Striking Tools 6
  • Striking Tools Included Awl,Center Punch: 1/8",Concrete Chisel: 3/4",Pin Punch,Pry Bar: 13",Wood Chisel: 1"
  • Number of Sockets/Accs. 24
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,17mm,19mm,3/4",3/8",5/8",7/16",9/16",9mm,Deep-Well Socket Set with Rack: 5/16",Metric Set with Rack: 8mm,Socket Extension: 6"
  • Number of Awls and Scribers 1
  • Awls Awl
  • Scribers Included Awl
  • Number of Brushes 6
  • Brushes Included 1-1/2" Cut Paint Brush,Cleaning Brush,Flux Brush,ID Fitting Brush,Large Wire Brush,OD Fitting Brush
  • Number of Cutting Tools 7
  • Cutting Tools Included All Purpose Cutters,Coping Saw,Hacksaw,Large Pipe/Tubing Cutter,Pull Saw,Small Pipe/Tubing Cutter,Wood Saw
  • Number of Deburring and Finishing Tools 8
  • Deburring,Finishing Tools Included 10" Round File,Abrasive Sanding Cloth,Fine Sanding Block,Medium Sanding Block,Metal File: Round/Flat,Steel Wool,Triangle File,Wood File: Flat/Round
  • Number of Drilling, Extracting, and Tapping Tools 27
  • Drilling, Extracting, and Tapping Tools Included Drill Bits: Metal 1/16 -1/2", 1/4" x 12, Masonry: 1/8" -1/2", 1/2" x 12, Wood: 3/8"-1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
  • Number of Electrical and Telecomm Tools 3
  • Electrical,Telecomm Tools Included Continuity,Multimeter,Testers: Outlet,Voltage
  • Number of Hex and Torx Keys 9
  • Hex,Torx Keys Included 10mm,2.5mm,2mm,3mm,4mm,5mm,6mm,8mm,Metric: 1.5mm
  • Number of Lights 1
  • Lights Included Headlamp Flashlight LED
  • Number of Measuring Tools 3
  • Measuring Tools Included 18" Level,Pencil Compass,Ruler,Speed Square
  • Number of Powered Tools 1
  • Powered Tools Included 20V Hammer Drill Cordless
  • Number of Prybars and Pullers 1
  • Prybars Prybar: 15"
  • Pullers Included Prybar: 15"
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 1-1/2" Putty Knife,3" Adhesive Spreader,3" Putty Knife,8" Mud Knife
  • Number of Soldering and Welding Tools 1
  • Soldering Self Lighting Swivel Head Torch
  • Welding Tools Included Self Lighting Swivel Head Torch
  • Nonsparking No
  • Number of Miscellaneous Tools 126
  • Miscellaneous Tools Included (2) Art Brushes,(2) Wire Brushes,(2)32 Oz Spray Bottles,(2)Spray Bottles,(4) Round,1-1/4,1/2 x 12",1/2 x 16",1/4 x 12,10",16 ft. Tape Measure,2-1/8",3",3D Cell Flashlight,Bench Vise,Cable Cutter,Calculator,Caulk Gun,Chalk Line,Cleaning Toothbrush,Clip Board,Compass,Continuity,Coping: 6",DEWALT(R) 18V Drill,Drill Bits: Metal 1/16 x 12",Dust Pan,Ext Cord: 25 ft.,Files: 6,Flex: 8",Funnel,Glue Spreader: 3",Hack: 12",Hole Saws: 1,Hot Water Element Tool,Inspection Mirror,Knee Pads,LED Headband Light,Levels: 18",Light Socket To Plug Adapter,Magnetic Pick-Up,Masonry: 1/8 x 12",Med,Metal Tray,Metal: 8",Min Flashlight,Mud Knife: 8",Multi-Meter,Multi-Plug,Paint Mixer,Paint: 1-1/2",Painters Tool,Parts Box,Phillips Bit: 6",Pick Tool,Putty Knives: 1-1/2",Quick Clamp,Razor Blade Scraper,Ruler,Safety Glasses,Saw Handle,Scissors,Screen Tool,Self Lighting Torch,Sharpen Stone,Shop Vic,Siphon Pump,Sleeve,Snips,Square,Staple Gun,Stud Finder,Tarp: 6 x 9 ft.,Temp Probe,Testers: Outlet,Toilet Plunger,Torpedo,Trash Can,Triangle 6",Tubing Cutter,Tubing Cutters: Small,Tweezers,Utility Knife,Voltage,Voltage Sensor,Wire Strippers,Wood: 15",Wood: 3/8,Wood: 8",Work Gloves
  • Number of Consumable Parts 980
  • Consumable Parts Included (2) Pencils, Marker, Reciprocating Saw Blades: Wood 6", 8", Metal 6", 8", Drywall 6", Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages, Touch-Up Marker and Stick, Camera, Tool Marker, Staples, Blades: (2) Hacksaw, (2) Coping Saw, Tape: Duct and Painters, (6) Corner Braces and Mending Plates, Concrete Screws: (16) 1/4" x 1-1/4" to 2-3/4", Exterior Screws: (195) 1-4", Galvanized Nail: (65) 6d-16d, Finish Nail: (20) 6d, (15) 10d, Fender Washer: (8) #10 and 1/4", Roofing Nail: (25) 1-1/2", Knob Screw: (8) #8-32 x 1-1/4" and 2", Pipe Strap: (3) 1/2", (3) 3/4", Bolts: (12) 1/4" and 3/16" x 1" and 2", Nut: (3) 3/16", (3) 1/4", (3) 1/2" Eye Screws, SM Screw: (10) #10 x 3/4", Truss Head Screw: (55) #8 x 1/2" and 3/4", Self-Drilling Truss Head Screw: (85) #8 x 1/2" to 1-5/8", Drywall Anchors: (8) #8, (10) Glue Mixing Stick and Cup, (2) Trash Bags, 2 oz. Spackling, Epoxy Glue and Putty, (20) Cable Ties, Wallpaper Seam Glue, (4) Rubber Gloves, 4 ft. Hanger Strap, 50 ft. Bailing Wire, Goof-Off, Drywall Tape, (2) Super Glue, Thread Locker, String, (3) Dust Masks, Sanding Sponge: Fine and Medium/Coarse, (2) Shoe Covers, Polyurethane Glue, Cutting Oil, Wire Connector: (3) 3/8" and 3/4", Slip Joint Nut (2) 1-1/4", (2) 1-1/2", (2) 1-1/2" To 1-1/4", (12) Water Stop Pellets, Pull Switch, Coax 2-Way Splitter, (2) 1-1/2" Tail Piece Washer, 1/4" Toilet Bolt, Aerator, (4) Hose Washers, Staples: (25) Wire, (15) Cable, Wire Nuts: (55) XS to Large, Toilet Tissue Roller, (2) Med-Steel Wool, Flux Brush, Solder, Flux, Electric Grease, Batteries: (2) AA, 9V, (3) AAA, PTFE Tape, Plumbers Grease, Plastic Pipe Cement, Hose Clamps: (6) 3/8" to 1-1/2", 6 ft. 12 gal. Wire-Red, Plumbers Putty, Pipe Joint Compound, Fitting Brush: 1/2" ID, 1/2" OD
  • Includes (172) Tools and (872) Critical Small Parts, Every Tool and Part is Carried in its Own Numbered and Labeled Pocket or Bin
  • Standards Federal Trade Commission Made in the USA label
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.