C3
MOBILE SHOP

144pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

  • Item # 6ETU9
  • My Part #
  • Mfr. Model # MS-CEC-PRO
  • Catalog Page # 745
  • UNSPSC # 24101501
144pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,705.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 124.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed specifically for professional maintenance engineers, the efficient Mobile-Shop HT Engineering Cart comes ready-to-work, stocked with the professional-quality SAE and metric hand tools and critical small parts needed for facilities maintenance. Each tool has its own numbered and labeled pocket or bin. This complete, easily transportable tool cart can be quickly disassembled to fit into a small vehicle.
• Fully assembled

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Awls,Brushes,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Cart
  • SAE or Metric SAE, Metric
  • Number of Pieces 144
  • Number of Pliers 2
  • Pliers Included Locking: 10",Needle Nose Locking: 8"
  • Number of Screwdrivers 2
  • Screwdrivers Included Multi-Bit Screwdriver with (2) Magnetic Extension,Multi-Bit Stubby Screwdriver
  • Number of Wrenches 27
  • Wrenches Included (3) Adjustable Wrenches: 6",1/2",1/4",1/8",10",2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5mm,6mm,7/16",7/32",7/64",8",8mm,9/16",9/64",Aluminum Pipe Wrench: 12",Combination Wrench Set with Rollup: 1/4",Metric Hex Wrench Set: 1.5mm,SAE Hex Wrench Set: 5/64"
  • Number of Striking Tools 9
  • Striking Tools Included 1",Awl,Center Punch: 1/8",Concrete Chisel: 3/4",Mini Pry Bar,Nail Set Punch: 3/32",Pin Punch,Pry Bar: 13",Wood Chisel: 1/2"
  • Number of Sockets/Accs. 35
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,17mm,19mm,3/4",3/8",5/16",5/8",6",7/16",9/16",9mm,Deep-Well Socket Set with Rack: 5/16",Metric Set with Rack: 8mm,Ratchet: 3/8",SAE Set with Rack: 1/4",Socket Extensions: 3
  • Number of Awls and Scribers 1
  • Awls Awl
  • Scribers Included Awl
  • Number of Brushes 5
  • Brushes Included 1-1/2" Cut Paint Brush,Cleaning Brush,Large Wire Brush,Small Wire Brush,Tooth Brush
  • Number of Cutting Tools 7
  • Cutting Tools Included All Purpose Cutters,Coping Saw,Large Pipe/Tubing Cutter,Pull Saw,Scissors,Small Pipe/Tubing Cutter,Wood Saw
  • Number of Deburring and Finishing Tools 2
  • Deburring,Finishing Tools Included Metal File: Round/Flat,Wood File Flat/Round
  • Number of Drilling, Extracting, and Tapping Tools 27
  • Drilling, Extracting, and Tapping Tools Included Drill Bits: Metal: 1/16 -1/2", 1/4" x 12, Masonry: 1/8" -1/2", 1/2" x 12, Wood: 3/8"-1-1/4", 1/2" x 16", wood drill bits- 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64"
  • Number of Electrical and Telecomm Tools 5
  • Electrical,Telecomm Tools Included Continuity,Temp Probe,Testers: Outlet,Voltage,Voltage Sensor
  • Number of Hex and Torx Keys 20
  • Hex,Torx Keys Included 1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Metric Hex: 1.5mm,SAE Hex: 1/16"
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Pick Up Tool
  • Number of Lights 2
  • Lights Included Headlamp Flashlight LED
  • Number of Measuring Tools 2
  • Measuring Tools Included Speed Square
  • Number of Nut Drivers and Nutsetters 8
  • Nut Drivers,Nutsetters Included 1/4",11 in 1 screwdriver with 3 nut drivers: 1/4",3/8",5/16",Nut Driver Bit: 7/16",Socket Bit
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included Mini Prybar,Prybar: 15"
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 1-1/2" Putty Knife,3" Putty Knife,Razor Blade Scraper,Six in One Painters Tool
  • Nonsparking No
  • Number of Miscellaneous Tools 69
  • Miscellaneous Tools Included (2) Wire Brushes,(2)Art Brushes,(2)Spray Bottles,(4) Round,1-1/4",1/2" x 16",2-1/8",3",Cable Cutter,Calculator,Caulk Gun,Cleaning Toothbrush,Compass,Continuity,Coping: 6",Drill Bits: Metal 1/4 x 12",Dust Pan,Ext Cord: 25 ft.,Files: 6",Flex: 8",Funnel,Glue Spreader: 3",Hole Saws: 1,Hot Water Element Tool,Inspection Mirror,Knee Pads,LED Headband Light,Level: Torpedo,Light Socket to Plug Adapter,Magnetic Pick-Up,Med,Metal: 8",Mud Knife: 8",Paint Mixer,Paint: 1-1/2",Painters Tool,Parts Box,Phillips Bit: 6",Pick Tool,Putty Knives: 1-1/2",Quick Clamp,Razor Blade Scraper,Ruler,Safety Glasses,Saw Handle,Scissors,Screen Tool,Sharpen Stone,Siphon Pump,Snips,Square,Stud Finder,Tarp: 6 x 9 ft.,Temp Probe,Testers: Outlet,Tubing Cutters: Small,Tweezers,Voltage,Voltage Sensor,Wire Strippers,Wood: 15",Wood: 3/8,Wood: 8"
  • Number of Consumable Parts 0
  • Includes (144) Tools Each in its Own Numbered and Labeled Pocket
  • Standards Federal Trade Commission Made in the USA label
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.