Skip Content
TP
MOBILE SHOP

SAE, Metric Facility Maintenance Tool Set, Number of Pieces: 149, Primary Application: Preventative

  • Item # 6ETU8
  • My Part #
  • Mfr. Model # MS-CPMC-PRO
  • Catalog Page # 780
  • UNSPSC # 24101501
Facility Maintenance Tool Set, Tool Cart close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,363.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for preventative maintenance work in buildings with elevators, such as hotels, commercial buildings, and multifamily high rises.

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Primary Application Preventative Maintenance
  • SAE or Metric SAE, Metric
  • Number of Pieces 149
  • Tool Storage Included Yes
  • Tool Storage Type Included Cart
  • Drive Size 3/8"
  • Number of Sockets/Accs. 35
  • Number of Wrenches 27
  • Number of Pliers 2
  • Number of Screwdrivers 2
  • Number of Striking Tools 9
  • Number of Miscellaneous Tools 74
  • Number of Consumable Parts 0
  • Includes (149) Tools Each in its Own Numbered and Labeled Pocket, Vise, Wet/Dry Vacuum with Attachments
  • 3/8 In. Drive Sockets/Accs. Included Socket Extensions: 3, 6", SAE Set with Rack: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", Ratchet: 3/8", Metric Set with Rack: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm, Deep-Well Socket Set with Rack: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16"
  • Wrenches Included SAE Hex Wrench Set: 5/64, 3/32", 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", Combination Wrench Set with Rollup: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16", Metric Hex Wrench Set: 1.5, 2, 2.5, 3, 4, 5, 6, 8mm, (3) Adjustable Wrenches: 6, 8, 10", Aluminum Pipe Wrench: 12"
  • Pliers Included Needle Nose Locking: 8", Locking: 10"
  • Screwdrivers Included Multi-Bit Screwdriver with (2) Magnetic Extension, Multi-Bit Stubby Screwdriver
  • Striking Tools Included Wood Chisel: 1/2", 1", Concrete Chisel: 3/4", Mini Pry Bar, Nail Set Punch: 3/32", Awl, Center Punch: 1/8", Pin Punch, Pry Bar: 13"
  • Miscellaneous Tools Included Phillips Bit: 6", (2) Wire Brushes, (2) Art Brushes, Paint: 1-1/2", Cleaning Toothbrush, Files: 6", (4) Round, Metal: 8", Wood: 8", Scissors, Wire Strippers, Sharpening Stone, Saw Handle, Tubing Cutters: Small and Med, Snips, Cable Cutter, Hole Saws: 1, 2-1/8", Wood: 15", Flex: 8", Coping: 6", Drill Bits: Metal 1/4 x 12 ", Masonry: 1/2" x 12 ", Wood: 3/8", 1-1/4" ", 1/2" x 16 ", Temp Probe, Voltage Sensor, Testers: Outlet, Voltage, Continuity, Light Socket To Plug Adapter, LED Headband Light, Torpedo level, Square, Ruler, Magnetic Pick-Up, Inspection Mirror, Pick Tool, Calculator, Parts Box, Compass, Safety Glasses, (2) Spray Bottles, Ext. Cord: 25 ft., Funnel, Caulk Gun, Siphon Pump, Hot Water Element Tool, Quick Clamp, Stud Finder, Screen Tool, Paint Mixer, Dust Pan, Tweezers, Razor Blade Scraper, Painters Tool, Putty Knives: 1-1/2", 3", Mud Knife: 8", Glue Spreader: 3", Knee Pads, Tarp: 6 x 9 ft., Bench Vise, Shop Vac, Toilet Plunger and Sleeve, Clip Board, (2) 32 oz. Spray Bottles, Trash Can
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.