TP
MOBILE SHOP

120pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

  • Item # 53PC94
  • My Part #
  • Mfr. Model # MS-H3O-ND
  • Catalog Page # 745
  • UNSPSC # 27113201
120pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,994.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 175.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for preventative maintenance work in buildings with elevators, such as healthcare facilities, hotels, commercial buildings, educational facilities, and multifamily high rises. The Mobile-SHOP complete HT Preventative Maintenance Cart provides you with a mobile work surface and customizable storage solution that can be easily maneuvered through even hard-to-navigate spaces. The cart comes stocked with more than 230 professional-quality hand tools and more than 160 critical small parts needed for facilities maintenance. Each tool has its own numbered and labeled pocket or bin. Comes fully assembled, but can be disassembled to fit into a small vehicle.

• Side hooks transport up to 6-ft. ladder
• Detachable tool bag

View More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Awls,Brushes,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Bag
  • Recommended Tool Boxes Mfr. No. MS-CTB
  • SAE or Metric SAE, Metric
  • Number of Pieces 120
  • Number of Pliers 7
  • Pliers Included Groove Joint: 8",Lineman's: 7",Needle Nose Locking: 9",Needle Nose: 9"
  • Number of Screwdrivers 22
  • Screwdrivers Included #00,#1,#2,#2 Phillips/Slotted Combo,#3,1,1" Torx: T10,1" x 1/4" Hex To Sq. Bit,1/4",1/8",13",2,2 x #0,2" x #1,3,Driver Bits Box: 3" Bit Ext,Magnetic Extension,Magnetic Nut Driver Bit Set: 1/4" - 7/16",Multi-Bit Mini Slotted: 5/32,PH-1,PH-2,PH-3,Phillips: #0,Phillips: #3 x 6",Phillips: 1",Ratcheting Multi: PH-0,Robertson: 0,Robertson: 1",Slotted 1/4",Slotted: 1" x 3/16",Slotted: 3/16,Socket Driver Bit: 3/8",Stubby: Phillips #2,T15,T20,T25,Torx: T15
  • Number of Wrenches 14
  • Wrenches Included 1/4",1/8",3/16",3/32",5/32",7/32",7/64",9/64",Adjustable Wrench: 6",SAE Hex Wrench Set: 5/64"
  • Number of Striking Tools 4
  • Striking Tools Included Mini Pry Bar: 6",Nail Set Punch: 3/32",Straight Claw Hammer,Wood Chisel: 1/2"
  • Number of Sockets/Accs. 29
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2,1/4,11/32",12-Point Universal SAE- 7/32,3/8,5/16,7/16,9/16,9/32
  • Number of Awls and Scribers 1
  • Awls Awl
  • Scribers Included Awl
  • Number of Brushes 2
  • Brushes Included Small Wire Brush,Tooth Brush
  • Number of Cutting Tools 7
  • Cutting Tools Included All Purpose Cutters,Drywall Saw Blade,Hacksaw,Metal Saw Blade,Scissors,Utility Knife,Wood Saw Blade
  • Number of Deburring and Finishing Tools 1
  • Deburring,Finishing Tools Included Wood File -Flat/Round,
  • Number of Drilling, Extracting, and Tapping Tools 17
  • Drilling, Extracting, and Tapping Tools Included Drill Bits: Wood: 3/8"-1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64"
  • Number of Electrical and Telecomm Tools 4
  • Electrical,Telecomm Tools Included Laser Temperature Probe,Multimeter,Temp Probe,Voltage Sensor
  • Number of Hex and Torx Keys 20
  • Hex,Torx Keys Included 1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Metric Hex: 1.5mm,SAE Hex: 1/16"
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Pick Up Tool
  • Number of Lights 2
  • Lights Included Magnetic LED Mini Flashlight,Tripod LED Standard Size Flashlight
  • Number of Measuring Tools 2
  • Measuring Tools Included 16 ft. Tape Measure
  • Number of Nut Drivers and Nutsetters 10
  • Nut Drivers,Nutsetters Included 1/4",11 in 1 screwdriver with 3 nut drivers: 1/4",3/8",5/16",Nut Driver Bit: 7/16",Socket Bit
  • Number of Prybars and Pullers 1
  • Prybars Mini Prybar
  • Pullers Included Mini Prybar
  • No. of Putty Knives and Scrapers Included 4
  • Putty Knives,Scrapers Included 1-1/2" Putty Knife,3" Putty Knife,Razor Blade Scraper,Six in One Painters Tool
  • Nonsparking No
  • Number of Miscellaneous Tools 14
  • Miscellaneous Tools Included 16 ft. Tape Measure,3/8" Ratchet,4-in-1 File,6" Round File,6-in-1 Painter's Tool,9" Torpedo Level,Calculator,Electronic Temperature Probe,Inspection Mirror,Magnetic LED Flashlight,Magnetic Pick-Up Tool,Mini Pry Ba,Pick Tool,Razor Blade Scrapper,Saw Handle,Scissors,Sharpening Stone,Small Tubing Cutter,Small Wire Brush,Tooth Brush,Tripod Flashlight,Tweezers,Utility Knife,Voltage Sensor,Wire Stripper
  • Number of Consumable Parts 12
  • Consumable Parts Included Utility Knife Blades, Pencil, Marker, Assorted Saw Blades, WD-40 8, Zoom Spout Lubricating Oil, Hand Wipes, Antibiotic Ointment, Bandages, Electrical Tape, Pen, Notepad
  • Includes (10) Sockets and Accessories, (14) Wrenches, (4) Pliers, (4) Striking/Struck Tools
  • Standards B107.38M, B107.500, B107.100, B107.400, B107.600, B107.410, B107.12, B107.4, B107.1, B107.36, B107.2, B107.8, B107.5M, B107.4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.