Skip Content

TP
MOBILE SHOP

SAE, Metric Master Tool Set, Number of Pieces: 121, Primary Application: Preventative Maintenance

  • Item # 53PC93
  • My Part #
  • Mfr. Model # MS-H3O
  • Catalog Page # N/A
  • UNSPSC # 27113201
Master Tool Set,SAE,Metric,121 Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,334.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Preventative Maintenance
  • SAE or Metric SAE, Metric
  • Number of Pieces 121
  • Tool Storage Included Yes
  • Tool Storage Type Included Bag
  • Drive Size 13/16"
  • Number of Sockets/Accs. 29
  • Number of Wrenches 28
  • Number of Pliers 7
  • Number of Screwdrivers 22
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 14
  • Number of Consumable Parts 12
  • Recommended Tool Boxes Mfr. No. MS-CTB
  • Standards B107.38M, B107.500, B107.100, B107.400, B107.600, B107.410, B107.12, B107.4, B107.1, B107.36, B107.2, B107.8, B107.5M, B107.4
  • Includes (10) Sockets and Accessories, (14) Wrenches, (4) Pliers, (4) Striking/Struck Tools
  • 3/8 In. Drive Sockets/Accs. Included 12-Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32"
  • Wrenches Included SAE Hex Wrench Set: 5/64, 3/32", 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", Adjustable Wrench: 6"
  • Pliers Included Needle Nose: 9", Needle Nose Locking: 9", Groove Joint: 8", Linemans: 7"
  • Screwdrivers Included Multi-Bit Mini Slotted: 5/32, 1/8", Phillips: #0, #00, 13", Ratcheting Multi: PH-0, PH-1, PH-2, PH-3, Slotted: 3/16, 1/4", Robertson: 0, 1, 2, 3, Torx: T15, T20, T25, Magnetic Extension, Stubby: Phillips #2 and Slotted 1/4", Phillips: #3 x 6", Magnetic Nut Driver Bit Set: 1/4" - 7/16", Socket Driver Bit: 3/8", Driver Bits Box: 3" Bit Ext, 1" x 1/4" Hex To Sq. Bit, Phillips: 1", 2" x #1, #2, #3, #2 Phillips/Slotted Combo, Slotted: 1" x 3/16", 1/4", Robertson: 1", 2 x #0, #1, #2, #3, 1" Torx: T10, T15, T20, T25
  • Striking Tools Included Wood Chisel: 1/2", Mini Pry Bar: 6", Nail Set Punch: 3/32", Straight Claw Hammer
  • Miscellaneous Tools Included Scissors, Magnetic Pick-Up Tool, Inspection Mirror, Pick Tool, Mini Pry Ba, Magnetic LED Flashlight, 16 ft. Tape Measure, Razor Blade Scrapper, Tweezers, Electronic Temperature Probe, Voltage Sensor, Wire Stripper, Sharpening Stone, Utility Knife, Saw Handle, 6" Round File, 4-in-1 File, 9" Torpedo Level, 6-in-1 Painter's Tool, 3/8" Ratchet, Small Wire Brush, Tooth Brush, Calculator, Small Tubing Cutter, Tripod Flashlight
  • Consumable Parts Included Utility Knife Blades, Pencil, Marker, Assorted Saw Blades, WD-40 8, Zoom Spout Lubricating Oil, Hand Wipes, Antibiotic Ointment, Bandages, Electrical Tape, Pen, Notepad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.