TP
MOBILE SHOP

1141pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

  • Item # 4HFZ3
  • My Part #
  • Mfr. Model # MS-CPMC
  • Catalog Page # 745
  • UNSPSC # 27113201
1141pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,249.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool set features a variety of awls and scribers, brushes, cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, wrenches, soldering tools, and welding tools.

View More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Tool Families Included Accessories,Awls,Brushes,Cutting Tools,Deburring,Drilling,Electrical,Extracting,Finishing Tools,Hex,Inspection,Lights,Measuring Tools,Pliers,Prybars,Pullers,Putty Knives,Retrieving Tools,Scrapers,Screwdrivers,Scribers,Sockets,Soldering,Striking Tools,Tapping Tools,Telecomm Tools,Torx Keys,Welding Tools,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Preventative Maintenance
  • Tool Storage Included Yes
  • Tool Storage Type Included Cart
  • SAE or Metric SAE, Metric
  • Number of Pieces 1141
  • Number of Pliers 7
  • Pliers Included Diagonal Wire Cutting: 7",Groove Joint: 12",Groove Joint: 8",Lineman's: 7",Locking: 10",Needle Nose Locking: 8",Needle Nose: 8"
  • Number of Screwdrivers 8
  • Screwdrivers Included #00,#1,#2,#2 Phillips/Slotted Combo,#3,1,1" Torx: T10,1" x 1/4" Hex To Sq. Bit,1/4",1/4" x 4",1/8",13",2,2 x #0,2" x #1,3,3/8 x 6,Driver Bits Box: 3" Bit Ext,Magnetic Extension,Magnetic Nut Driver Bit Set: 1/4" - 7/16",Multi-Bit Mini Slotted: 5/32,PH-1,PH-2,PH-3,Phillips: #0,Phillips: #3 x 6",Phillips: 1",Ratcheting Angle: Slotted 3/16 x 8,Ratcheting Multi: PH-0,Robertson: 0,Robertson: 1",Slotted 1/4",Slotted: 1" x 3/16",Slotted: 3/16,Socket Driver Bit: 3/8",Stubby: Phillips #2,T15,T20,T25,Torx: T15
  • Number of Wrenches 30
  • Wrenches Included 1/2",1/4",1/8",2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5mm,6mm,7/16",7/32",7/64",8mm,9/16",9/64",Adjustable Wrench: 10",Adjustable Wrench: 6",Aluminum: 12",Combination Wrench Set with Rollup: 1/4",Metric Hex Wrench Set: 1.5mm,SAE Hex Wrench Set: 5/64"
  • Number of Striking Tools 10
  • Striking Tools Included 1",Awl,Center Punch: 1/8",Concrete Chisel: 3/4",Mini Pry Bar,Nail Set Punch: 3/32",Pin Punch,Pry Bar: 13",Straight Claw Hammer,Wood Chisel: 1/2"
  • Number of Sockets/Accs. 38
  • Drive Size 3/8"
  • 3/8 In. Drive Sockets/Accs. Included 1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15mm,17mm,19mm,3/4",3/8",5/16",5/8",6",7/16",9/16",9mm,Deep-Well Socket Set with Rack: 5/16",Metric Set with Rack: 8mm,Ratchet: 3/8",SAE Set with Rack: 1/4",Socket Extensions: 3"
  • Number of Awls and Scribers 1
  • Awls Awl
  • Scribers Included Awl
  • Number of Brushes 8
  • Brushes Included 1-1/2" Cut Paint Brush,Cleaning Brush,Flux Brush,ID Fitting Brush,Large Wire Brush,OD Fitting Brush,Small Wire Brush,Tooth Brush
  • Number of Cutting Tools 12
  • Cutting Tools Included All Purpose Cutters,Coping Saw,Drywall Saw Blade,Hacksaw,Large Pipe/Tubing Cutter,Metal Saw Blade,Pull Saw,Scissors,Small Pipe/Tubing Cutter,Utility Knife,Wood Saw,Wood Saw Blade
  • Number of Deburring and Finishing Tools 8
  • Deburring,Finishing Tools Included 10" Round File,Abrasive Sanding Cloth,Fine Sanding Block,Medium Sanding Block,Metal File - Round/Flat,Steel Wool,Triangle File,Wood File -Flat/Round
  • Number of Drilling, Extracting, and Tapping Tools 27
  • Drilling, Extracting, and Tapping Tools Included Drill Bits: Metal 1/16" - 1/2", 1/4" x 12, Masonry: 1/8" - 1/2", 1/2" x 12, Wood: 3/8" - 1-1/4", 1/2" x 16", Wood Drill Bits: 1/16", 5/64", 5/64", 3/32", 7/64", 1/8", 9/16", 5/32", 11/64", 3/16", 1/2", 3/8", 5/16", 1/4", 15/64", 7/32",13/64", Rotary Masonry Drill Bit: 1/8", 5/32", 3/16", 5/16", 3/8", 1/2"
  • Number of Electrical and Telecomm Tools 6
  • Electrical,Telecomm Tools Included Continuity,Multimeter,Temp Probe,Testers: Outlet,Voltage,Voltage Sensor
  • Number of Hex and Torx Keys 20
  • Hex,Torx Keys Included 1/8",10mm,2.5mm,2mm,3/16",3/32",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64",Metric Hex: 1.5mm,SAE Hex: 1/16"
  • Number of Inspection and Retrieving Tools 2
  • Inspection,Retrieving Tools Included Inspection Mirror,Magnetic Pick Up Tool
  • Number of Lights 3
  • Lights Included Headlamp Flashlight LED,Magnetic LED Mini Flashlight,Tripod LED Standard Size Flashlight
  • Number of Measuring Tools 5
  • Measuring Tools Included 16' Tape Measure,18" Level,Pencil Compass,Ruler,Speed Square
  • Number of Nut Drivers and Nutsetters 8
  • Nut Drivers,Nutsetters Included 1/4",11 in 1 screwdriver with 3 nut drivers: 1/4",3/8",5/16",Nut Driver Bit: 7/16",Socket Bit
  • Number of Powered Tools 1
  • Powered Tools Included 20V Hammer Drill Cordless
  • Number of Prybars and Pullers 2
  • Prybars,Pullers Included Mini Prybar,Prybar: 15"
  • No. of Putty Knives and Scrapers Included 6
  • Putty Knives,Scrapers Included 1-1/2" Putty Knife,3" Adhesive Spreader,3" Putty Knife,8" Mud Knife,Razor Blade Scraper,Six in One Painters Tool
  • Number of Soldering and Welding Tools 1
  • Soldering Self Lighting Swivel Head Torch
  • Welding Tools Included Self Lighting Swivel Head Torch
  • Nonsparking No
  • Number of Miscellaneous Tools 173
  • Miscellaneous Tools Included (2)32 Oz Spray Bottles,(2)Art,(2)Spray Bottles,1-1/2" Gal-1-1/2" HP Shop Vic,1-1/2" Paint,1/2" x 12,1/2" x 16",1/4" x 12,10" Round,12 Hack,15" Wood,16 ft. Tape Measure,2-1/8" Hole,25 ft. Ext Cord,3",3" Glue Spreader,3D Cell Flashlight,4-"-1,6 ft. x 9 ft. Tarp,6" Coping,6" Phillips Bit,6" Triangle,6-"-1 Painters Tool,8" Flex,8" Metal,8" Mud Knife,8" Wood,Bench Vise,Brushes (2)Wire,Cable Cutter,Calculator,Caulk Gun,Chalk Line,Cleaning Toothbrush,Clip Board,Compass,Continuity,DEWALT(R) 18V Drill,Drill Bits: Metal 1/16-1/2",Dust Pan,Files: 6,Funnel,Hot Water Element Tool,Inspection Mirror,Knee Pads,LED Headband Light,Levels: 18",Light Socket To Plug Adapter,Magnetic Pick-Up,Masonry: 1/8"-1/2",Med,Metal Tray,Mini Flashlight,Multi-Meter,Multi-Plug,Paint Mixer,Parts Box,Pick Tool,Putty Knives 1-1/2",Quick Clamp,Razor Blade Scraper,Ruler,Safety Glasses,Saw Handle,Saws: 1,Scissors,Screen Tool,Self Lighting Torch,Sharpen Stone,Siphon Pump,Sleeve,Snips,Square,Staple Gun,Stud Finder,Temp Probe,Testers: Outlet,Toilet Plunger,Torpedo,Trash Ca,Tubing Cutter,Tubing Cutters: Small,Tweezers,Utility Knife,Voltage,Voltage Sensor,Wire Strippers,Wood: 3/8"-1-1/4",Work Gloves
  • Number of Consumable Parts 1000
  • Consumable Parts Included (2) Pencils, Marker, Reciprocating Saw Blades: Wood 6", 8", Metal 6", 8", Drywall 6", Electrical Tape, Pen, Note Pad, WD-40, 3-in-1 Oil, Hand Wipes, Antibiotic Ointment, Bandages, Touch-Up Marker and Stick, Camera, Tool Marker, Staples, Blades: (2) Hacksaw, (2) Coping Saw, Tape: Duct and Painters, (6) Corner Braces and Mending Plates, Concrete Screws: (16) 1/4" x 1-1/4"-2 3/4", Exterior Screws: (195) 1-4", Galvanized Nail: (65) 6d-16d, Finish Nail: (20) 6d, (15) 10d, Fender Washer: (8) #10 and 1/4", Roofing Nail: (25) 1-1/2", Knob Screw: (8) #8-32 x 1-1/4" and 2", Pipe Strap: (3) 1/2", (3) 3/4", Bolts: (12) 1/4" and 3/16" x 1" and 2", Nut: (3) 3/16", (3) 1/4", (3) 1/2" Eye Screws, SM Screw: (10) #10 x 3/4", Truss Head Screw: (55) #8 x 1/2" and 3/4", Self-Drilling Truss Head Screw: (85) #8 x 1/2"-1-5/8", Drywall Anchors: (8) #8, (10) Glue Mixing Stick and Cup, (2) Trash Bags, 2 oz. Spackling, Epoxy Glue and Putty, (20) Cable Ties, Wallpaper Seam Glue, (4) Rubber Gloves, 4 ft. Hanger Strap, 50 ft. Bailing Wire, Goof-Off, Drywall Tape, (2) Super Glue, Thread Locker, String, (3) Dust Masks, Sanding Sponge: Fine and Medium/Coarse, (2) Shoe Covers, Polyurethane Glue, Cutting Oil, Wire Connector: (3) 3/8" and 3/4", Slip Joint Nut (2) 1-1/4", (2) 1-1/2", (2) 1-1/2" To 1-1/4", (12) Water Stop Pellets, Pull Switch, Coax 2-Way Splitter, (2) 1-1/2" Tail Piece Washer, 1/4" Toilet Bolt, Aerator, (4) Hose Washers, Staples: (25) Wire, (15) Cable, Wire Nuts: (55) XS-Large, Toilet Tissue Roller, (2) Med-Steel Wool, Flux Brush, Solder, Flux, Electric Grease, Batteries: (2) AA, 9V, (3) AAA, PTFE Tape, Plumbers Grease, Plastic Pipe Cement, Hose Clamps: (6) 3/8" to 1-1/2", 6 ft. 12 gal. Wire-Red, Plumbers Putty, Pipe Joint Compound, Fitting Brush: 1/2" ID, 1/2" OD
  • Includes (266) Tools and (875) Critical Small Parts, Every Tool and Part is Carried in its Own Numbered and Labeled Pocket or Bin
  • Standards Federal Trade Commission Made in the USA label
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.