Skip Content

TP
MOBILE SHOP

Steel Pick Rack with 143 Bins, 45"W x 15"D x 67-3/4"H, Load Capacity: 900 lb., Black

  • Item # 4HFZ5
  • My Part #
  • Mfr. Model # MS-PRC
  • Catalog Page # 745
  • UNSPSC # 24112003
Pick Rack,67-3/4" H,143 Bins,Yllow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,516.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 15"
  • Overall Width 45"
  • Overall Height 67-3/4"
  • Bin Style Hang and Stack
  • Bin Depth (64) 2-1/4", (32) 10-1/4", (36) 10-1/4", (6) 10-1/4"
  • Bin Width (64) 6", (32) 2-3/4", (36) 4-1/8", (6) 6-5/8"
  • Bin Height (64) 1-5/8", (32) 4", (36) 4", (6) 4"
  • Bin Material Polypropylene
  • Bin Color Yellow
  • No. of Shelves 9
  • Total Number of Bins 143
  • Load Capacity 900 lb.
  • Shelf Capacity 100 lb.
  • Color Black
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. MS-CEC, MS-CEC-ND, MS-CPMC, MS-CPMC-ND
  • Includes Shelves and Bins (Parts Not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.