Navigation Menu New

Access My Account, Order History, Lists and more here.

5ZN14 103866 UNSPSC # 15121503

Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade Not Specified

  • Item # 5ZN14
  • Mfr. Model # 103866
  • UNSPSC # 15121503
  • Catalog Page # 2456 2456
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade Not Specified

  • Item # 5ZN14
  • Mfr. Model # 103866
  • UNSPSC # 15121503
  • Catalog Page # 2456 2456
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Way Oil
  • SAE Grade Not Specified
  • ISO Grade 2
  • Oil Type Spindle Oils
  • Base Formulation Mineral
  • Container Type Pail
  • Container Size 5 gal
  • Food Grade No
  • Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
  • Color Amber
  • Density 0.802kg/L @ 15 Degrees C
  • Features Effective Water Separation; Good Oxidation Resistance; Very Good Rust and Corrosion Protection
  • Flash Point 84 Degrees C
  • For Equipment Type Jig Borers and Tracer Mechanisms, Low-Pressure Hydraulic Systems, Precision Grinders and Lathes, Some Sensitive Instruments such as Telescopes and Lab Equipment, Zero Clearance-Type Spindle Bearings
  • Form Liquid
  • Four-Ball Wear Not Specified
  • Fragrance Mild Odor
  • Pour Point -36 Degrees C
  • Standards ASTM
  • Viscosity @ 100 C 0.95 cSt
  • Viscosity @ 40 C 2.1 cSt
  • Viscosity Index 2

Compliance and Restrictions

Back to Top