Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZF38 105482 UNSPSC # 15121503

Tap image to zoom.

Roll over image to zoom.

Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 5W, ISO Grade 10

  • Item # 4ZF38
  • Mfr. Model # 105482
  • UNSPSC # 15121503
  • Catalog Page # 2456 2456
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Way Oil
  • SAE Grade 5W
  • ISO Grade 10
  • Oil Type Spindle Oils
  • Base Formulation Mineral
  • Container Type Pail
  • Container Size 5 gal
  • Food Grade No
  • Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
  • Color Amber
  • Density 0.844kg/L @ 15 Degrees C
  • Features Effective Water Separation;Good Oxidation Resistance;Very Good Rust and Corrosion Protection
  • Flash Point 180 Degrees C
  • For Equipment Type Jig Borers and Tracer Mechanisms, Low-Pressure Hydraulic Systems, Precision Grinders and Lathes, Some Sensitive Instruments such as Telescopes and Lab Equipment, Spindle Bearings
  • Form Liquid
  • Four-Ball Wear Not Specified
  • Fragrance Mild Odor
  • Pour Point -15 Degrees C
  • Standards ASTM
  • Viscosity @ 100 C 2.62 cSt
  • Viscosity @ 40 C 10 cSt
  • Viscosity Index 10

Compliance and Restrictions

Back to Top