Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOBIL

DTE Excel 46, Premium Circulating Oil, 5 gal. Container Size

  • Item# 3VG65
  • Mfr. Model# DTE EXCEL 46
  • Catalog Page# N/A
  • UNSPSC# 15121504
DTE Excel 46, Premium Circulating Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired.
Excellent keep-clean, antiwear performance and deposit control. Compatible with zinc-containing hydraulic fluids. Excellent protection against rust. Controlled demulsibility to work with small amounts of water and separate out large quantities. Multimetal compatibility.

View More

Technical Specs

  • Item Premium Circulating Oil
  • ISO Viscosity Grade 46
  • SAE Grade 15
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 97
  • Flash Point 226 Degrees C
  • Pour Point -33 Degrees C
  • Container Type Pail
  • Timken OK Load Not Specified
  • Standards Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
  • Application For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
  • Four-Ball Wear Not Specified
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.