Navigation Menu New

Access My Account, Order History, Lists and more here.

2RV29 121093 UNSPSC # 15121902

Tap image to zoom.

Roll over image to zoom.

Mobilux® EP 1, Brown, Lithium, Extreme Pressure Grease, 13.7 oz, 1 NLGI Grade

  • Item # 2RV29
  • Mfr. Model # 121093
  • UNSPSC # 15121902
  • Catalog Page # 2450 2450
Country of Origin USA. Country of Origin is subject to change.

Mobilux EP 1 can be pumped at low temperatures; suitable for centralized lubrication systems.

Technical Specs

  • Item Extreme Pressure Grease
  • NLGI Grade 1
  • Base Oil Mineral
  • Container Size 13.7 oz
  • NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color Brown
  • Grease Container Cartridge
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • Flash Point Not Specified
  • Dropping Point 190 Degrees C
  • Four-Ball Wear 0.40mm
  • Timken OK Load 40 lb
  • Application Centralized Lubrication Systems, Other Applications Where Low Temperature Performance is Required
  • Series Mobilux(R) EP 1

Mobilux EP 1 can be pumped at low temperatures; suitable for centralized lubrication systems.

Compliance and Restrictions

Back to Top