Skip Content

ST
MOBIL

Mobilfluid 424,Tractor Hydraulic,2.5 gal

  • Item # 4ZF29
  • My Part #
  • Mfr. Model # 101189
  • Catalog Page # 934
  • UNSPSC # 15121508
Mobilfluid 424,Tractor Hydraulic,2.5 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Power Transmission Fluid
  • Type Tractor/Hydraulic
  • Size 2.5 gal.
  • Container Type Bottle
  • Flash Point (F) 442
  • Pour Point (F) -46
  • Viscosity (SUS @ 100 F) 283
  • Viscosity Index 158
  • Application For Top-off and Refill of Transmissions, Differentials, Final Drives, Hydraulics and Power Steering Systems as well as wet Brakes, PTOs and Hydrostatic Drives in Farm, Contractor and Industrial Tractors
  • Standards John Deere J20A, J20C, Ford New Holland M2C134D, Massey Ferguson M1135, M1141, White New Idea Q-1802, Q-1826, Case International JIC 145, MS 1210, B6 JIC 185, MS 1204, MS 1205, MS 1206, Allison C-4, Deutz Allis XL, Caterpillar TO-2 Powershift, SAE80, API GL-4 Gear Lube
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.