Skip Content


Mobil 1 5W-20, gals Engine Oil, 1 qt.

  • Item # 3GZY1
  • My Part #
  • Mfr. Model # 103008
  • Catalog Page # 895
  • UNSPSC # 15121501
Mobil 1 5W-20, gals Engine Oil, 1 qt. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.
Full-synthetic formula lubricates and protects for all driving styles and vehicles, including super- and turbo-charged.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 163
  • Series Mobil 1(TM)
  • Pour Point -43 Degrees C
  • Flash Point 230 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 49.8
  • Viscosity @ 100C 8.9
  • Application For Automotive Engines Including Turbo-charged, Light truck Gasoline or Diesel Engines Requiring API Service
  • Standards Meets/Exceeds ACEA A1, B1, API SM, SL, SJ, EC, CF, CD. ILSAC GF-4
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.