Skip Content

C3
MOBIL

Synthetic Circulating Oil, 5 gal. Pail, ISO Viscosity Grade : 32

  • Item # 6HHA8
  • My Part #
  • Mfr. Model # 104093
  • Catalog Page # 2452
  • UNSPSC # 15121526
Synthetic Circulating Oil, 5 gal. Pail, ISO Viscosity Grade : 32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $427.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil SHC Cibus™ Series gear oil is formulated to offer high-performance equipment protection to machinery in food and beverage processing and packaging. It helps to protect equipment by maintaining viscosity at high temperatures, while also offering low temperature performance during start-ups. It offers good seal compatibility, and helps prevent internal systems from corrosion, even when large quantities of water are present. It is NSF H1 registered and complies with Title 21 CFR 178.3570 by the Food and Drug Administration (USA) for lubricants with the potential for incidental food contact.

View More

Technical Specs

  • Series SHC Cibus Series
  • Item - Hydraulic Oils Circulating Oil
  • ISO Viscosity Grade 32
  • SAE Grade 10
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 12 Degrees F
  • Max. Operating Temp. 260 Degrees C
  • Viscosity Index 140
  • Flash Point 439 Degrees F
  • Pour Point -65 Degrees C
  • Container Style Pail
  • Color Amber
  • Timken OK Load Not Specified
  • Standards NSF H-1, Kosher/Halal, DIN 51506: 1985-09, DIN 51524-2: 2006-09, DIN 51506: 1985-09
  • Application For Hydraulic, Circulating, Compressorand Vacuum Pump Applications
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.829
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.