Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOBIL

Mobilgear 600 XP 220, Gear Oil, 5 gal. Container Size

  • Item# 4DNH4
  • Mfr. Model# 105879
  • Catalog Page# 3076
  • UNSPSC# 15121503
Mobilgear 600 XP 220, Gear Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $221.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial gear oils provide heightened protection against micropitting, debris denting, and bearing wear in all types of enclosed gear drives with circulation or splash lubrication systems.
Note: Follow equipment manufacturer's recommendations for lubricant properties.

View More

Technical Specs

  • Item Gear Oil
  • ISO Viscosity Grade 220
  • SAE Grade Not Specified
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 97
  • Flash Point 240 Degrees C
  • Pour Point -24 Degrees C
  • Container Type Pail
  • Color Amber
  • Timken OK Load 65 lb.
  • Standards Flender BA 7300 Table A, AGMA 9005-E02, DIN 51517 Part 3, ISO 1292501 Type, Textron Power Transmission Grade, Mueller Weingarten DT 55 005
  • Application For Conveyors, Agitators, Dryers, Extruders, Fans, Mixers, Presses, Pulpers, Pumps, Screens and Extruders
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.89
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.