Skip Content

ST
MOBIL

Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 20JY58
  • My Part #
  • Mfr. Model # 110843
  • Catalog Page # 2452
  • UNSPSC # 15121503
Mobil SHC 630, Circulating,ISO 220, 5gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $449.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil SHC™ 600 Series Gear Oil is designed to operate under challenging conditions ranging from heavy loads to extreme temperature variations. It helps to extend high-temperature operating capability, offers long oil life, and helps to minimize deposits to enable trouble-free operation and long filter life. It also helps to enable exceptional low-temperature performance, including start-ups. In sliding mechanisms, it helps to reduce friction and increase efficiency. Its high performance in rust and corrosion prevention, water separability, foam control, and air release, help to promote operation in a wide range of industrial applications. Use in remotely located gearboxes when oil change-out is difficult, as well as low-temperature applications such as ski lifts. It is also recommended for severe centrifuge applications including marine centrifuges, and in railroad A/C traction drives.

View More

Technical Specs

  • Series SHC 600 Series
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 220
  • SAE Grade 90
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -31 Degrees F
  • Max. Operating Temp. 260 Degrees C
  • Viscosity Index 169
  • Flash Point 210 Degrees C
  • Pour Point -44 Degrees C
  • Container Style Pail
  • Color Orange
  • Standards AGMA 9005 E02, DIN 51517-3 CLP, ISO 12925-1 CKD, SIEMENS AG Flender-A35, SEW IG/SG CLP HC
  • Application For Industrial Gears, Circulation Systems
  • Specific Gravity 0.870
  • AGMA Standard 5
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.