Skip Content

ST
MOBIL

Mineral, SAE Grade : 90, 5 gal. Pail

  • Item # 1MUC6
  • My Part #
  • Mfr. Model # 105880
  • Catalog Page # 2511
  • UNSPSC # 15121503
Mobilgear 600 XP 150, Gear Oil, 5 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 41.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobilgearâ„¢ 600 XP Series Gear Oil is formulated to provide extra protection for gears, bearings, and seals. It offers outstanding extreme-pressure characteristics and load-carrying properties, and is recommended for use in all types of enclosed-gear drives with circulation or splash lubrication systems. The mineral-based product is designed to offer high versatility to lubricate a broad range of industrial and marine equipment. With enhanced gear and bearing wear protection, it helps to prevent micropitting, and with enhanced seal material compatibility, it helps to reduce leakage. It also helps to resist oil oxidation, thermal degradation, foaming, emulsion formation, and sludge and deposit formation. Use in a range of industrial and marine applications including spur, helical, bevel, and worm gearing. It is recommended for main gearing including main propulsion, centrifuges, and deck machinery such as winches, windlasses, cranes, turning gears, pumps, elevators, and rudder carriers.

View More

Technical Specs

  • Series Mobilgear 600 XP Series
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 150
  • SAE Grade 90
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Max. Operating Temp. 212 Degrees C
  • Viscosity Index 97
  • Flash Point 230 Degrees C
  • Pour Point -11 Degrees C
  • Container Style Pail
  • Timken OK Load 65 lb.
  • Standards AGMA 9005-E-2, DIN 51517 part 3, ISO 12925-1 Type CKD 150, Mueller Weingarten DT 55 005 -CLP 150
  • Application For Industrial Spur, Helical and Bevel Enclosed Gears
  • Specific Gravity 0.888
  • AGMA Standard 4
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.