Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MOBIL

Engine Oil, Automotive, 5W 20

  • Item # 1TLH1
  • Mfr. Model # 102988
  • Catalog Page # N/A
  • UNSPSC # 15121501
Engine Oil,Automotive,5W 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Oil
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 159
  • Pour Point -43 Degrees C
  • Flash Point 230 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 49.8
  • Viscosity @ 100C 8.9
  • Standards API SM, SL, SJ, CF, CD, ILSAC GF-4, Ford WSS-M2C930-A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms