Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MOBIL

Mobil Super High Mileage 10W-30, 1 qt.

  • Item # 12G348
  • Mfr. Model # 112901
  • Catalog Page # 929
  • UNSPSC # 15121501
Mobil Super High Mileage 10W-30, 1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.™
Premium-quality conventional oil contains more cleaning additives than basic conventional oil to help keep engines clean and protect against sludge, engine wear, and oil-related engine failure.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 145
  • Series Super(TM) High Mileage
  • Color Amber
  • Temp. Range -18 Degrees to 275 Degrees F
  • Pour Point -33 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.8667
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 66.3
  • Viscosity @ 100C 10.4
  • Application Higher Mileage ( Greater Than75,000) Gasoline Fueled Automobiles And Light Duty Trucks
  • For Use With Automobile Engines
  • Standards Meets/Exceeds API SN, SM, SL, SJ, ILSAC GF-5
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.