Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MOBIL

Mobil Delvac 1300 Super 15W-40, 1 gal

  • Item# 4ZF24
  • Mfr. Model# 112786
  • Catalog Page# 1163
  • UNSPSC# 15121501
Mobil Delvac 1300 Super 15W-40,  1 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.
Extra high-performance, multigrade gas and diesel engine oil meets APICJ-4 emission requirements.

View More

Technical Specs

  • Item Diesel Motor Oil
  • Size 1 gal.
  • Container Type Can
  • SAE Grade 15W-40
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 137
  • Pour Point -30 Degrees C
  • Flash Point 236 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 114
  • Viscosity @ 100C 15
  • Application For Paper Cartridge Filtration
  • Standards API Service CI-4, CH-4, CG-4, CF-4, CF, SL, SJ; ACEA E5; JASO DH-1; Mercedes-Benz Sheet 228.3; and global DHD-1
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.