Skip Content
ST
MOBIL

Mineral Circulating Oil, 1 gal. Jug, ISO Viscosity Grade : 150

  • Item # 6Y782
  • My Part #
  • Mfr. Model # 100760
  • Catalog Page # 2512
  • UNSPSC # 15121504
Mobil DTE Extra Heavy, ISO 150, 1 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil DTE™ Circulating Oil is formulated from highly refined base stocks and an additive system, which helps to provide an extremely high level of chemical and thermal stability, rapid and complete separation from water, and a high resistance to emulsification. It also offers excellent protection against rust and corrosion, including resistance to salt water, and good antiwear properties. It is recommended for high-pressure systems, systems with servo valves, NC control mechanisms and all robotics, bearings, gears, hydraulics, selected vacuum pumps, and air compressors.

View More

Technical Specs

  • Series DTE Extra Heavy
  • Item - Hydraulic Oils Circulating Oil
  • ISO Viscosity Grade 150
  • SAE Grade 40
  • Base Oil Mineral
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives Zinc
  • Max. Operating Temp. 150 Degrees C
  • Viscosity Index 96
  • Flash Point 265 Degrees C
  • Pour Point -6 Degrees C
  • Container Style Jug
  • Timken OK Load Not Specified
  • Application For Circulation Systems with Bearings, Gears, Hydraulics, Selected Vacuum Pumps and Air Compressors
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.89
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.