Skip Content
ST
MOBIL

Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 68

  • Item # 4ZF35
  • My Part #
  • Mfr. Model # 105475
  • Catalog Page # 2512
  • UNSPSC # 15121504
Mobil DTE 26, Hydraulic, ISO 68, 5 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil DTE™ 20 Series Hydraulic oil is a high-performance, anti-wear hydraulic oil. It offers excellent oxidation stability and helps to promote system cleanliness and deposit reduction, enabling long oil and filter life. It also offers enhanced anti-wear and corrosion protection to help extend component life. Its controlled demulsibility properties help to protect systems from small and large quantities of water. Use in high pressure systems, systems with servo valves, NC control mechanisms and robotics. It is also recommended for industrial, marine, mobile service hydraulic equipment, hand and power operated jacks, scissor jacks, and hand pumps.

View More

Technical Specs

  • Series DTE 20 Series
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 68
  • SAE Grade 20
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives Zinc
  • Max. Operating Temp. 150 Degrees C
  • Viscosity Index 98
  • Flash Point 236 Degrees C
  • Pour Point -6 Degrees C
  • Container Style Pail
  • Color Brown
  • Timken OK Load Not Specified
  • Standards Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
  • Application For High Pressure Hydraulic Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.881
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.