Skip Content

ST
MOBIL

Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 46

  • Item # 4DNH8
  • My Part #
  • Mfr. Model # 106128
  • Catalog Page # 2453
  • UNSPSC # 15121504
Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil DTE 10 Excel Series hydraulic oil is designed to provide outstanding hydraulic system efficiency while maintaining clean performance and a high degree of fluid durability. Its hydraulic efficiency feature helps to reduce energy consumption for both industrial and mobile equipment. Enhanced oxidation and thermal stability properties also help to extend oil and filter change intervals by promoting a clean system. High levels of anti-wear properties and excellent film strength characteristics help to provide a high degree of equipment protection that reduces breakdown risk and helps to improve production capacity. Use in systems that undergo cold start-ups and high operating temperatures.

View More

Technical Specs

  • Series DTE Excel 46
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 20
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Max. Operating Temp. 150 Degrees C
  • Viscosity Index 164
  • Flash Point 216 Degrees C
  • Pour Point -49 Degrees C
  • Container Style Pail
  • Color Amber
  • Timken OK Load Not Specified
  • Standards Vickers I-286-S (Quality Level), Vickers M-2950-S (Quality Level)
  • Application For Systems Containing High Pressure Hydraulic Systems Where Cold Start Up and High Operating Temps Are Typical, High Pressure Vane, Piston and Gear Pumps
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.85
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.