Skip Content

DG
MOBIL

Mobilgrease® CM-P Gray CM-P, 14 oz., NLGI Grade: 2

  • Item # 6Y786
  • My Part #
  • Mfr. Model # 98889N
  • Catalog Page # N/A
  • UNSPSC # 15121902
Mobilgrease® CM-P Gray CM-P, 14 oz., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Greases

Technical Specs

  • Item CM-P
  • NLGI Grade 2
  • Container Size 14 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Color Gray
  • Grease Container Cartridge
  • Min. Operating Temp. -4 Degrees F
  • Dropping Point 475 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products