Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MOBIL

Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 15

  • Item # 4DNJ3
  • My Part #
  • Mfr. Model # 105426
  • Catalog Page # 2453
  • UNSPSC # 15121504
Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobil Aero HFA hydraulic oil is formulated for aircraft systems requiring hydrocarbon-based hydraulic fluids. It is composed of mineral base oil stock and contains shear-stable VI improvers. Designed to meet the demanding requirements of commercial and military aircraft applications, it offers excellent low temperature properties, good anti-wear performance, and good chemical stability.

View More

Technical Specs

  • Series Aero HFA
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 15
  • SAE Grade 5
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives Zinc
  • Min. Operating Temp. -65 Degrees F
  • Max. Operating Temp. 150 Degrees C
  • Viscosity Index 370
  • Flash Point 107 Degrees C
  • Pour Point -83 Degrees C
  • Container Style Pail
  • Color Red
  • Timken OK Load Not Specified
  • Standards Meets Super Clean Requirements of U.S. Spec. Mil-PRF-5606 (Aero HF)
  • Application For use in high-pressure hydraulic systems used in low temperature applications. Meets Mil-PRF-5606A specification.
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.872
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.