Skip Content

DV
MMF INDUSTRIES

Stick Bold-Point Counterfeit Detector Pen, Amber

  • Item # 1AYG3
  • My Part #
  • Mfr. Model # 1AYG3
  • Catalog Page # N/A
  • UNSPSC # 44111609
Stick Bold-Point Counterfeit Detector Pen, Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Counterfeit Detector Pen
  • Pen Type Stick
  • Point Type Bold
  • Ink Color Amber
  • Barrel Material Plastic
  • Barrel Color Black
  • Pen Grip None
  • Includes Round Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products